TIMKEN

TIMKEN High precision angular contact bearing 2MM9300WICRDUL

  • ERIKS:13168782
  • Manufacturer:087796226111
Image 1
Save to list

€314.60/ pieceexcl. VAT

€380.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings