TIMKEN

TIMKEN High precision angular contact bearing 2MM9120WICRSUL

  • ERIKS:12720304
  • Manufacturer:087796226098
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€863.55/ pieceexcl. VAT

€1,044.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing