TIMKEN

TIMKEN High precision angular contact bearing 2MM9120WICRDUL

  • ERIKS:12720743
  • Manufacturer:087796073029
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,727.14/ pieceexcl. VAT

€2,089.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
48 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings