TIMKEN

TIMKEN High precision angular contact bearing 2MM9119WICRSUM

  • ERIKS:13168849
  • Manufacturer:087796254817
Image 1
Save to list

€826.78/ pieceexcl. VAT

€1,000.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
95 mm
Outer Diameter
145 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing