TIMKEN

TIMKEN High precision angular contact bearing 2MM9118WICRDUL

  • ERIKS:13168861
  • Manufacturer:087796072961
Image 1
Save to list

€1,507.96/ pieceexcl. VAT

€1,824.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
48 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings