TIMKEN

TIMKEN High precision angular contact bearing 2MM9117WICRDUM

  • ERIKS:13168867
  • Manufacturer:087796072916
Image 1
Save to list

€1,298.95/ pieceexcl. VAT

€1,571.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
85 mm
Outer Diameter
130 mm
Width
44 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings