TIMKEN

TIMKEN High precision angular contact bearing 2MM9109WICR

  • ERIKS:12720659
  • Manufacturer:087796072350
Image 1
Save to list

€293.45/ pieceexcl. VAT

€355.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
16 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing