TIMKEN

TIMKEN High precision angular contact bearing 2MM9108WICRDUM

  • ERIKS:13168923
  • Manufacturer:087796072305
Image 1
Save to list

€535.59/ pieceexcl. VAT

€648.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
30 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings