TIMKEN

TIMKEN High precision angular contact bearing 2MM9106WICRDUM

  • ERIKS:13168935
  • Manufacturer:087796072145
Image 1
Save to list

€384.58/ pieceexcl. VAT

€465.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
26 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings