TIMKEN

TIMKEN High precision angular contact bearing 2MM9105WICR

  • ERIKS:12720636
  • Manufacturer:087796072053
Image 1
Save to list

€189.07/ pieceexcl. VAT

€228.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing