TIMKEN

TIMKEN High precision angular contact bearing 2MM9100WICRSUL

  • ERIKS:13168966
  • Manufacturer:087796015807
Image 1
Save to list

€162.59/ pieceexcl. VAT

€196.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
10 mm
Outer Diameter
26 mm
Width
8 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing