TIMKEN

TIMKEN High precision angular contact bearing 2MM9100WICRDUL

  • ERIKS:13168969
  • Manufacturer:087796071803
Image 1
Save to list

€325.20/ pieceexcl. VAT

€393.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
10 mm
Outer Diameter
26 mm
Width
16 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings