TIMKEN

TIMKEN High precision angular contact bearing 2MM220WICRSUM

  • ERIKS:13169003
  • Manufacturer:087796322035
Image 1
Save to list

€1,231.98/ pieceexcl. VAT

€1,490.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
34 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing