TIMKEN

TIMKEN High precision angular contact bearing 2MM214WICRSUL

  • ERIKS:13169044
  • Manufacturer:087796323278
Image 1
Save to list

€642.45/ pieceexcl. VAT

€777.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing