TIMKEN

TIMKEN High precision angular contact bearing 2MM213WICRSUL

  • ERIKS:13169052
  • Manufacturer:087796322677
Image 1
Save to list

€573.89/ pieceexcl. VAT

€694.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing