TIMKEN

TIMKEN High precision angular contact bearing 2MM213WICRDUL

  • ERIKS:13169056
  • Manufacturer:087796070769
Image 1
Save to list

€1,147.79/ pieceexcl. VAT

€1,388.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
46 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings