TIMKEN

TIMKEN High precision angular contact bearing 2MM209WICRSUM

  • ERIKS:12720559
  • Manufacturer:087796015180
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€372.78/ pieceexcl. VAT

€451.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
19 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing