TIMKEN

TIMKEN High precision angular contact bearing 2MM207WICRDUL

  • ERIKS:13169094
  • Manufacturer:087796070264
Image 1
Save to list

€522.92/ pieceexcl. VAT

€632.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
34 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings