TIMKEN

TIMKEN High precision angular contact bearing 2MM205WICRSUM

  • ERIKS:13169101
  • Manufacturer:087796321199
Image 1
Save to list

€210.56/ pieceexcl. VAT

€254.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing