TIMKEN

TIMKEN High precision angular contact bearing 2MM202WICRSUM

  • ERIKS:13169117
  • Manufacturer:087796320833
Image 1
Save to list

€180.57/ pieceexcl. VAT

€218.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing