TIMKEN

TIMKEN High precision angular contact bearing 2MM201WICRSUM

  • ERIKS:13169123
  • Manufacturer:087796321427
Image 1
Save to list

€176.37/ pieceexcl. VAT

€213.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
10 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing