TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking QAF20A400ST

  • ERIKS:12600223
  • Manufacturer:883450039383
Image 1
Save to list

€2,227.23/ pieceexcl. VAT

€2,694.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
4 in
Bearing
22220