

€977.89/ pieceexcl. VAT
€1,183.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | E-PF-TRB |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Concentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 65 mm |
Height | 193.675 mm |
Centre distance of mounting holes | 116.84 mm |