






€288.18/ pieceexcl. VAT
€348.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 40 mm |
Length | 100 mm |
Height | 176 mm |
Centre distance of mounting holes | 144 mm |
Bearing | SUC208/FVSL613 |
Dynamic load rating | 24800 N |
Static load rating | 14300 N |