






€2,581.22/ pieceexcl. VAT
€3,123.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 241 |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Width | 118 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2450 kN |
Dynamic load rating | 1650 kN |