TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23240KEMBW33

  • ERIKS:12722533
  • Manufacturer:087796031081
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,523.22/ pieceexcl. VAT

€5,473.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
128 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2890 kN
Dynamic load rating
2140 kN