






€1,176.39/ pieceexcl. VAT
€1,423.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1170 kN |
Dynamic load rating | 915 kN |