






€1,542.92/ pieceexcl. VAT
€1,866.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Width | 86 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1580 kN |
Dynamic load rating | 1160 kN |