






€468.69/ pieceexcl. VAT
€567.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 58 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 534 kN |
Dynamic load rating | 499 kN |
Weight | 6.4 kg |