TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22244KEMBW33

  • ERIKS:12613456
  • Manufacturer:087796026070
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€3,632.57/ pieceexcl. VAT

€4,395.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
200 mm
Outer Diameter
400 mm
Width
108 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2310 kN
Dynamic load rating
1850 kN