






€86.96/ pieceexcl. VAT
€105.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 99.7 kN |
Dynamic load rating | 104 kN |