TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore for vibrating screens 22319EMW800C4

  • ERIKS:11512670
  • Manufacturer:087796026971
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C4. Brass cage. Bearings for vibratory applications.
Save to list

€859.25/ pieceexcl. VAT

€1,039.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
67 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
725 kN
Dynamic load rating
663 kN