






€4,238.71/ pieceexcl. VAT
€5,128.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 241 |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 140 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2930 kN |
Dynamic load rating | 2030 kN |