






€2,273.17/ pieceexcl. VAT
€2,750.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 241 |
Inner Diameter | 140 mm |
Outer Diameter | 225 mm |
Width | 85 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1290 kN |
Dynamic load rating | 894 kN |
Weight | 12.7 kg |