






€1,408.25/ pieceexcl. VAT
€1,703.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 240 |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1570 kN |
Dynamic load rating | 1030 kN |