






€3,399.97/ pieceexcl. VAT
€4,113.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 239 |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1210 kN |
Dynamic load rating | 739 kN |