TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23248EJW33W45AC3

  • ERIKS:12722537
  • Manufacturer:087796153738
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,718.93/ pieceexcl. VAT

€6,919.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
240 mm
Outer Diameter
440 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2