






€2,452.96/ pieceexcl. VAT
€2,968.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 110 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2200 kN |
Dynamic load rating | 1660 kN |
Weight | 35.8 kg |