






€689.41/ pieceexcl. VAT
€834.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 52.4 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 521 kN |
Dynamic load rating | 436 kN |
Weight | 4.5 kg |