TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23160EJW33W45AC3

  • ERIKS:12722430
  • Manufacturer:087796151093
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,091.68/ pieceexcl. VAT

€7,370.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2