TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23152EJW507C08C7

  • ERIKS:12722410
  • Manufacturer:087796164239
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,976.51/ pieceexcl. VAT

€7,231.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
260 mm
Outer Diameter
440 mm
Width
144 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2