TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23152EJW33W45AC3

  • ERIKS:12722405
  • Manufacturer:087796164192
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,364.10/ pieceexcl. VAT

€5,280.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
260 mm
Outer Diameter
440 mm
Width
144 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2