






€3,686.23/ pieceexcl. VAT
€4,460.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 220 mm |
Outer Diameter | 370 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2740 kN |
Dynamic load rating | 1940 kN |