TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23144EMBW33C3

  • ERIKS:12613798
  • Manufacturer:087796291157
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€3,686.23/ pieceexcl. VAT

€4,460.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
220 mm
Outer Diameter
370 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2740 kN
Dynamic load rating
1940 kN