TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23068EMBW25W509C08

  • ERIKS:12722324
  • Manufacturer:087796315587
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,966.09/ pieceexcl. VAT

€10,848.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
133 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2