TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23052EJW507C08C4

  • ERIKS:13162851
  • Manufacturer:087796358621
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,302.77/ pieceexcl. VAT

€3,996.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Weight
47.5 kg