






€8,425.40/ pieceexcl. VAT
€10,194.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 145 mm |
Bore | Cylindrical bore |
Internal clearance | C6 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |