TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22319EMW33C2

  • ERIKS:12843051
  • Manufacturer:087796219946
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,005.75/ pieceexcl. VAT

€1,216.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
67 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
725 kN
Dynamic load rating
663 kN