TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22313EJW33C4

  • ERIKS:12842921
  • Manufacturer:087796030978
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€261.17/ pieceexcl. VAT

€316.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
346 kN
Dynamic load rating
344 kN