TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22212EJ

  • ERIKS:12613349
  • Manufacturer:087796315129
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage.
Save to list

€120.91/ pieceexcl. VAT

€146.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
174 kN
Dynamic load rating
169 kN